Check Availability
  • KIPP 

    Adj. Handle,Red,M4 Thread Size

  • Item # 53FC70
  • Mfr. Model # K0122.00427X30
Adj. Handle,Red,M4 Thread Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53FC70
Mfr. Model # K0122.00427X30
UNSPSC #31162801
Shipping Weight 0.068 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 1.18"
Length 1.18"
Thread Size M4
Base Dia. (In.) 0.39
Knob Type Modern Design
Style Modern Design
Material Zinc
Color Red
Finish Powder Coated
Standards REACH, RoHS
Height 0.97"
Height (In.) 0.97
Overall Height 1.18"
Overall Length 1.18"
Thread Type Coarse
Type External Thread
Width 0.51"
Components Steel
* This product's country of origin is subject to change

Compliance and Restrictions