Check Availability
  • KIPP 

    Adj. Handle,Orange,M6 Thread Size

  • Item # 53FA41
  • Mfr. Model # K0738.2062X60
Adj. Handle,Orange,M6 Thread Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53FA41
Mfr. Model # K0738.2062X60
UNSPSC #31162801
Shipping Weight 0.207 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 2.36"
Length 2.56"
Thread Size M6
Base Dia. (In.) 0.53
Knob Type Straight
Style Straight
Material Zinc
Color Orange
Finish Powder Coated
Standards REACH, RoHS
Height 1.12"
Height (In.) 1.12
Overall Height 1.15"
Overall Length 2.56"
Thread Type Coarse
Type External Thread
Width 0.73"
Components Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions