Check Availability
  • KIPP 

    Adj. Handle, Orange, M10 Thread Size

  • Item # 53EY08
  • Mfr. Model # K0123.93102
Adj. Handle, Orange, M10 Thread Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EY08
Mfr. Model # K0123.93102
UNSPSC #31162801
Shipping Weight 0.293 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 0.55"
Length 3.15"
Thread Size M10
Base Dia. (In.) 0.63
Knob Type Modern Design
Style Modern Design
Material Zinc
Color Orange
Finish Powder Coated
Standards REACH, RoHS
Height 1.63"
Height (In.) 1.63
Overall Height 2.15"
Overall Length 3.15"
Thread Type Coarse
Type Internal Thread
Width 0.83"
Components Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions