Check Availability
  • KIPP 

    Adj. Handle,Silver,5/16-18 Thread Size

  • Item # 53EW01
  • Mfr. Model # K0122.2A36
Adj. Handle,Silver,5/16-18 Thread Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EW01
Mfr. Model # K0122.2A36
UNSPSC #31162801
Shipping Weight 0.168 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 0.47"
Length 2.56"
Thread Size 5/16-18
Base Dia. (In.) 0.53
Knob Type Modern Design
Style Modern Design
Material Zinc
Color Silver
Finish Chrome Plated
Standards REACH, RoHS
Height 1.12"
Height (In.) 1.12
Overall Height 1.67"
Overall Length 2.56"
Thread Type UNC
Type Internal Thread
Width 0.73"
Components Steel
* This product's country of origin is subject to change

Compliance and Restrictions