Check Availability
  • KIPP 

    Adj. Handle,Silver,M5 Thread Size

  • Item # 53EV63
  • Mfr. Model # K0122.1053
Adj. Handle,Silver,M5 Thread Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EV63
Mfr. Model # K0122.1053
UNSPSC #31162801
Shipping Weight 0.072 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 0.35"
Length 1.57"
Thread Size M5
Base Dia. (In.) 0.39
Knob Type Modern Design
Style Modern Design
Material Zinc
Color Silver
Finish Powder Coated
Standards REACH, RoHS
Height 0.97"
Height (In.) 0.97
Overall Height 1.22"
Overall Length 1.58"
Thread Type Coarse
Type Internal Thread
Width 0.51"
Components Steel
* This product's country of origin is subject to change

Compliance and Restrictions