Check Availability
  • KIPP 

    Adj. Handle,Black,3/8-16 Thread Size

  • Item # 53EU98
  • Mfr. Model # K0737.3A41
Adj. Handle,Black,3/8-16 Thread Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EU98
Mfr. Model # K0737.3A41
UNSPSC #31162801
Shipping Weight 0.275 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 0.55"
Length 3.15"
Thread Size 3/8-16
Base Dia. (In.) 0.63
Knob Type Straight
Style Straight
Material Zinc
Color Black
Finish Powder Coated
Standards REACH, RoHS
Height 1.46"
Height (In.) 1.46
Overall Height 1.50"
Overall Length 3.15"
Thread Type UNC
Type Internal Thread
Width 0.83"
Components Steel
* This product's country of origin is subject to change

Compliance and Restrictions