Check Availability
  • KIPP 

    Adj. Handle, Gray, M16 Thread Size

  • Item # 53EU64
  • Mfr. Model # K0120.316X50
Adj. Handle, Gray, M16 Thread Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EU64
Mfr. Model # K0120.316X50
UNSPSC #31162801
Shipping Weight 1.878 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 1.97"
Length 5.20"
Thread Size M16
Base Dia. (In.) 1.18
Knob Type Ball Knob
Style Classic Ball
Material Steel
Color Gray
Finish Hammertone
Standards REACH, RoHS
Height 1.46"
Height (In.) 1.46
Overall Height 2.56"
Overall Length 5.20"
Thread Type Coarse
Type External Thread
Width 1.69"
Components Steel
* This product's country of origin is subject to change

Compliance and Restrictions