Check Availability
  • KIPP 

    Adj. Handle, Silver, M8 Thread Size

  • Item # 53ET02
  • Mfr. Model # K0117.3083X40
Adj. Handle, Silver, M8 Thread Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53ET02
Mfr. Model # K0117.3083X40
UNSPSC #31162801
Shipping Weight 0.315 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 1.57"
Length 3.11"
Thread Size M8
Base Dia. (In.) 0.63
Knob Type Ball Knob
Style Classic Ball
Material Zinc
Color Silver
Finish Powder Coated
Standards REACH, RoHS
Height 1.46"
Height (In.) 1.46
Overall Height 2.26"
Overall Length 3.11"
Thread Type Coarse
Type External Thread
Width 0.83"
Components Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions