Check Availability
  • KIPP 

    Adj. Handle, Black, 10-24 Thread Size

  • Item # 53ER43
  • Mfr. Model # K0117.1A01X20
Adj. Handle, Black, 10-24 Thread Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53ER43
Mfr. Model # K0117.1A01X20
UNSPSC #31162801
Shipping Weight 0.068 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 0.79"
Length 1.54"
Thread Size 10-24
Base Dia. (In.) 0.39
Knob Type Ball Knob
Style Classic Ball
Material Zinc
Color Black
Finish Powder Coated
Standards REACH, RoHS
Height 0.97"
Height (In.) 0.97
Overall Height 1.28"
Overall Length 1.54"
Thread Type UNC
Type External Thread
Width 0.51"
Components Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions