Check Availability
  • KIPP 

    Adj. Handle, Silver, M16 Thread Size

  • Item # 53EP89
  • Mfr. Model # K0116.5163X90
Adj. Handle, Silver, M16 Thread Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EP89
Mfr. Model # K0116.5163X90
UNSPSC #31162801
Shipping Weight 0.996 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 3.54"
Length 4.33"
Thread Size M16
Base Dia. (In.) 0.91
Knob Type Ball Knob
Style Classic Ball
Material Zinc
Color Silver
Finish Powder Coated
Standards REACH, RoHS
Height 1.93"
Height (In.) 1.93
Overall Height 3.11"
Overall Length 4.33"
Thread Type Coarse
Type External Thread
Width 1.18"
Components Steel
* This product's country of origin is subject to change

Compliance and Restrictions