Check Availability
  • KIPP 

    Adj. Handle,Black,M10 Thread Size

  • Item # 53EN93
  • Mfr. Model # K0116.4101X90
Adj. Handle,Black,M10 Thread Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EN93
Mfr. Model # K0116.4101X90
UNSPSC #31162801
Shipping Weight 0.567 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 3.54"
Length 3.74"
Thread Size M10
Base Dia. (In.) 0.75
Knob Type Ball Knob
Style Classic Ball
Material Zinc
Color Black
Finish Powder Coated
Standards REACH, RoHS
Height 1.67"
Height (In.) 1.67
Overall Height 2.64"
Overall Length 3.74"
Thread Type Coarse
Type External Thread
Width 0.98"
Components Steel
* This product's country of origin is subject to change

Compliance and Restrictions