Check Availability
  • KIPP 

    Adj. Handle,Silver,1/4-20 Thread Size

  • Item # 53EN28
  • Mfr. Model # K0116.2A23X60
Adj. Handle,Silver,1/4-20 Thread Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EN28
Mfr. Model # K0116.2A23X60
UNSPSC #31162801
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 2.36"
Length 2.52"
Thread Size 1/4-20
Base Dia. (In.) 0.53
Knob Type Ball Knob
Style Classic Ball
Material Zinc
Color Silver
Finish Powder Coated
Standards REACH, RoHS
Height 1.12"
Height (In.) 1.12
Overall Height 1.79"
Overall Length 2.52"
Thread Type UNC
Type External Thread
Width 0.71"
Components Steel
* This product's country of origin is subject to change

Compliance and Restrictions