Check Availability
  • KIPP 

    Adj. Handle,Silver,M4 Thread Size

  • Item # 53EL99
  • Mfr. Model # K0117.1043
Adj. Handle,Silver,M4 Thread Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EL99
Mfr. Model # K0117.1043
UNSPSC #31162801
Shipping Weight 0.066 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 0.35"
Length 1.54"
Thread Size M4
Base Dia. (In.) 0.39
Knob Type Ball Knob
Style Classic Ball
Material Zinc
Color Silver
Finish Powder Coated
Standards REACH, RoHS
Height 0.97"
Height (In.) 0.97
Overall Height 1.28"
Overall Length 1.54"
Thread Type Coarse
Type Internal Thread
Width 0.51"
Components Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions