Check Availability
  • KIPP 

    Adj. Handle,Silver,M12 Thread Size

  • Item # 53EL91
  • Mfr. Model # K0116.4123
Adj. Handle,Silver,M12 Thread Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EL91
Mfr. Model # K0116.4123
UNSPSC #31162801
Shipping Weight 0.409 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 0.67"
Length 3.74"
Thread Size M12
Base Dia. (In.) 0.75
Knob Type Ball Knob
Style Classic Ball
Material Zinc
Color Silver
Finish Powder Coated
Standards REACH, RoHS
Height 1.67"
Height (In.) 1.67
Overall Height 2.64"
Overall Length 3.74"
Thread Type Coarse
Type Internal Thread
Width 0.98"
Components Steel
* This product's country of origin is subject to change

Compliance and Restrictions