Check Availability
  • KIPP 

    Adj Handle,M8,Ext,SS,1.57,2.93,Blk

  • Item # 3GHA9
  • Mfr. Model # K0117.2081X40
Adj Handle,M8,Ext,SS,1.57,2.93,Blk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Adjustable from 20 to 45 positions, depending on handle size. Can be adjusted by pulling up on handle to disengage the gear while stud or insert remains stationary.
Show More Close
 

Technical Specifications

Item # 3GHA9
Mfr. Model # K0117.2081X40
UNSPSC #31162801
Catalog Page 2321
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 1.57"
Thread Size M8
Knob Type Adjustable Handle
Style Classic Ball
Material Zinc
Color Black Satin
Finish Black Satin
Height 3.37"
Height (In.) 3.37
Overall Length 2.93"
Type External Threads, Stainless Steel Components
* This product's country of origin is subject to change

Compliance and Restrictions