Check Availability
  • KIPP 

    Adj Handle, M8, Int, SS, 2.93, 2.26, Blk

  • Item # 3GFU6
  • Mfr. Model # K0117.3081
Adj Handle, M8, Int, SS, 2.93, 2.26, Blk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The KippĀ® ball-style adjustment handle is adjustable from 20 to 45 positions. Can be adjusted by pulling up on handle to disengage the gear while stud or insert remains stationary. Zinc handle with inserts and internal components in stainless steel with a black satin finish. Internal threads.
Show More Close
 

Technical Specifications

Item # 3GFU6
Mfr. Model # K0117.3081
UNSPSC #31162801
Shipping Weight 0.275 lbs
Country of Origin Germany *
Item Adjustable Handle
Thread Size M8
Knob Type Adjustable Handle
Style Classic Ball
Material Zinc
Color Black Satin
Finish Black Satin
Height 2.26"
Height (In.) 2.26
Overall Length 3.58"
Type Internal Threads, Stainless Steel Components
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In