Check Availability
  • KIPP 

    Adj Handle,M8,Int,2.93,1.79,Blk

  • Item # 3GFP9
  • Mfr. Model # K0116.2081
Adj Handle,M8,Int,2.93,1.79,Blk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The KippĀ® ball-style adjustment handle is adjustable from 20 to 45 positions. Can be adjusted by pulling up on handle to disengage the gear while stud or insert remains stationary. Zinc handle with inserts and internal components in steel with a black satin finish. Internal threads.
Show More Close
 

Technical Specifications

Item # 3GFP9
Mfr. Model # K0116.2081
UNSPSC #31162801
Catalog Page 2321
Shipping Weight 0.16 lbs
Country of Origin Germany *
Item Adjustable Handle
Thread Size M8
Knob Type Adjustable Handle
Style Classic Ball
Material Zinc
Color Black Satin
Finish Black Satin
Height 1.79"
Height (In.) 1.79
Overall Length 2.93"
Type Internal Threads
* This product's country of origin is subject to change

Compliance and Restrictions