Check Availability
  • KIPP 

    Adj Handle,M8,Ext,0.78,2.93,MD,NG

  • Item # 3DEY1
  • Mfr. Model # K0269.2081X20
Adj Handle,M8,Ext,0.78,2.93,MD,NG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The KippĀ® Novo-grip adjustable handle is a thermoplastic handle used as a standard clamping lever. Adjust by pulling up on the handle to disengage gear while threads remain stationary. Matte finish. Steel components.
Show More Close
 

Technical Specifications

Item # 3DEY1
Mfr. Model # K0269.2081X20
UNSPSC #31162801
Shipping Weight 0.09 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 0.78"
Thread Size M8
Knob Type Modern Design
Style Novo Grip
Material Plastic
Color Black
Finish Matte
Height 2.42"
Height (In.) 2.42
Overall Length 2.93"
Type External Thread
* This product's country of origin is subject to change

Compliance and Restrictions