Check Availability
  • KIPP 

    Adj Handle,M8,Int,3.58,MD,NG

  • Item # 3DEK2
  • Mfr. Model # K0269.3081
Adj Handle,M8,Int,3.58,MD,NG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The KippĀ® Novo-grip adjustable handle is a thermoplastic handle used as a standard clamping lever. Adjust by pulling up on the handle to disengage gear while threads remain stationary. Matte finish. Steel components.
Show More Close
 

Technical Specifications

Item # 3DEK2
Mfr. Model # K0269.3081
UNSPSC #31162801
Shipping Weight 0.12 lbs
Country of Origin Germany *
Item Adjustable Handle
Thread Size M8
Knob Type Modern Design
Style Novo Grip
Material Plastic
Color Black
Finish Matte
Height 2.26"
Height (In.) 2.26
Overall Length 3.58"
Type Internal Thread
* This product's country of origin is subject to change

Compliance and Restrictions