Check Availability
  • KIPP 

    Adj Handle,M8x-1.25,Internal Thread

  • Item # 3DEJ8
  • Mfr. Model # K0269.2081
Adj Handle,M8x-1.25,Internal Thread
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The KippĀ® Novo-grip adjustable handle is a thermoplastic handle used as a standard clamping lever. Adjust by pulling up on the handle to disengage gear while threads remain stationary. Matte finish. Steel components.
Show More Close
 

Technical Specifications

Item # 3DEJ8
Mfr. Model # K0269.2081
UNSPSC #31162801
Shipping Weight 0.06 lbs
Country of Origin Germany *
Item Adjustable Handle
Thread Size M8 x 1.25
Knob Type Modern Design
Style Novo Grip
Material Plastic
Color Black
Finish Matte
Height 1.79"
Height (In.) 1.79
Overall Length 2.93"
Type Internal Thread
Components Steel
* This product's country of origin is subject to change

Compliance and Restrictions