Check Availability
  • KIPP 

    Adj Handle,MD,M8,Ext,SS,0.99,3.58

  • Item # 3DDX8
  • Mfr. Model # K0123.3081X25
Adj Handle,MD,M8,Ext,SS,0.99,3.58
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The KippĀ® modern-design adjustable handle is used for position adjustment or multiple hold-down applications. Can be adjusted by pulling up on handle to disengage the gear while stud or insert remains stationary. Zinc die-cast construction. Stainless steel components with external threads.
Show More Close
 

Technical Specifications

Item # 3DDX8
Mfr. Model # K0123.3081X25
UNSPSC #31162801
Catalog Page 2322
Shipping Weight 0.32 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 0.99"
Thread Size M8
Knob Type Adjustable Handle
Style Modern Design
Material Zinc
Color Black Satin
Finish Black Satin
Height 3.13"
Height (In.) 3.13
Overall Length 3.58"
Type External Thread, Stainless Steel Components
* This product's country of origin is subject to change

Compliance and Restrictions