Check Availability
  • KIPP 

    8-32 Internal Threads Cam Handle, 1-3/16 Screw Length, 14.4mm W x 41.7mm Overall Length

  • Item # 20WU87
  • Mfr. Model # K0005.95011AEX30
8-32 Internal Threads Cam Handle, 1-3/16 Screw Length, 14.4mm W x 41.7mm Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20WU87
Mfr. Model # K0005.95011AEX30
UNSPSC #31162801
Shipping Weight 0.04 lbs
Country of Origin Germany *
Item Cam Handle
Type Internal Threads
Material Cast Aluminum
Thread Size 8-32
Screw Length 1-3/16
Finish Powder Coated
Overall Length 41.7mm
Width 14.4mm
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In