Check Availability
  • KIPP 

    5/16-18 Internal Threads Cam Handle, 1-3/16 Screw Length, 33mm W x 110mm Overall Length

  • Item # 20WY51
  • Mfr. Model # K0646.25211A3X30
5/16-18 Internal Threads Cam Handle, 1-3/16 Screw Length, 33mm W x 110mm Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20WY51
Mfr. Model # K0646.25211A3X30
UNSPSC #31162801
Shipping Weight 0.16 lbs
Country of Origin Germany *
Item Cam Handle
Type Internal Threads
Material Plastic
Thread Size 5/16-18
Screw Length 1-3/16
Finish Matte
Overall Length 110mm
Width 33mm
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In