Check Availability
  • KIPP 

    5/16-18 External Thread Cam Lever, 33mm W x 110mm Overall Length

  • Item # 30HH95
  • Mfr. Model # K0648.25211A3X50
5/16-18 External Thread Cam Lever, 33mm W x 110mm Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30HH95
Mfr. Model # K0648.25211A3X50
UNSPSC #31162807
Shipping Weight 0.165 lbs
Country of Origin Germany *
Item Cam Lever
Type External Thread
Material Steel/Plastic
Thread Size 5/16-18
Finish Matte
Overall Length 110mm
Width 33mm
* This product's country of origin is subject to change

Compliance and Restrictions