Check Availability
  • KIPP 

    3/8-16 Internal Threads Cam Handle, 1-3/16 Screw Length, 33.2mm W x 108mm Overall Length

  • Item # 20WY17
  • Mfr. Model # K0645.25120A4X30
3/8-16 Internal Threads Cam Handle, 1-3/16 Screw Length, 33.2mm W x 108mm Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20WY17
Mfr. Model # K0645.25120A4X30
UNSPSC #31162801
Shipping Weight 0.55 lbs
Country of Origin Germany *
Item Cam Handle
Type Internal Threads
Material Stainless Steel
Thread Size 3/8-16
Screw Length 1-3/16
Finish Natural
Overall Length 108mm
Width 33.2mm
* This product's country of origin is subject to change

Compliance and Restrictions