Check Availability
  • KIPP 

    10-32 Internal Threads Cam Handle, 51/64 Screw Length, 22mm W x 110mm Overall Length

  • Item # 20WZ13
  • Mfr. Model # K0648.15211A1X20
10-32 Internal Threads Cam Handle, 51/64 Screw Length, 22mm W x 110mm Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20WZ13
Mfr. Model # K0648.15211A1X20
UNSPSC #31162801
Shipping Weight 0.02 lbs
Country of Origin Germany *
Item Cam Handle
Type Internal Threads
Material Plastic
Thread Size 10-32
Screw Length 51/64
Finish Matte
Overall Length 110mm
Width 22mm
* This product's country of origin is subject to change

Compliance and Restrictions