Check Availability
  • CAM Handles
  • KIPP 

    Cast Aluminum Cam Handle, Powder Coated, 10-32 Thread Size, 79.2mm Overall Length

  • Item # 20WX55
  • Mfr. Model # K0005.15011A1X30
Cast Aluminum Cam Handle,  Powder Coated,  10-32 Thread Size,  79.2mm Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20WX55
Mfr. Model # K0005.15011A1X30
UNSPSC #31162801
Shipping Weight 0.085 lbs
Country of Origin Germany *
Item Cam Handle
Type Internal Threads
Material Cast Aluminum
Thread Size 10-32
Screw Length 1-3/16
Finish Powder Coated
Overall Length 79.2mm
Width 21.5mm
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In