Check Availability
  • KIPP 

    10-32 Internal Threads Cam Handle, 1-63/64 Screw Length, 18mm W x 59mm Overall Length

  • Item # 20WX13
  • Mfr. Model # K0005.05111A1X50
10-32 Internal Threads Cam Handle, 1-63/64 Screw Length, 18mm W x 59mm Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20WX13
Mfr. Model # K0005.05111A1X50
UNSPSC #31162801
Shipping Weight 0.06 lbs
Country of Origin Germany *
Item Cam Handle
Type Internal Threads
Material Cast Aluminum
Thread Size 10-32
Screw Length 1-63/64
Finish Powder Coated
Overall Length 59mm
Width 18mm
* This product's country of origin is subject to change

Compliance and Restrictions