Check Availability
  • KIPP 

    10-32 External Thread Cam Lever, 1-3/16" Screw Length, 18mm W x 59.1mm Overall Length

  • Item # 49WA48
  • Mfr. Model # K0006.05011A1X30
10-32 External Thread Cam Lever, 1-3/16" Screw Length, 18mm W x 59.1mm Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WA48
Mfr. Model # K0006.05011A1X30
UNSPSC #31162801
Shipping Weight 0.1 lbs
Country of Origin Germany *
Item Cam Lever
Type External Thread
Material Cast Aluminum
Thread Size 10-32
Screw Length 1-3/16"
Finish Powder Coated
Matching Eyebolt Size 1/2-13
Overall Length 59.1mm
Screw Size 30mm
Width 18mm
* This product's country of origin is subject to change

Compliance and Restrictions