Check Availability
  • KIPP 

    1/4-20 Internal Threads Cam Handle, 22mm W x 79.6mm Overall Length

  • Item # 20WY37
  • Mfr. Model # K0646.15211A2
1/4-20 Internal Threads Cam Handle, 22mm W x 79.6mm Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20WY37
Mfr. Model # K0646.15211A2
UNSPSC #31162801
Shipping Weight 0.05 lbs
Country of Origin Germany *
Item Cam Handle
Type Internal Threads
Material Plastic
Thread Size 1/4-20
Finish Matte
Overall Length 79.6mm
Width 22mm
* This product's country of origin is subject to change

Compliance and Restrictions