Check Availability
1/8"-27-PTF Straight Head Angle, Button Head Grease Fitting, Zinc-Plated Steel, 49/64"L, 8000 psi, P
  • KINGFISHER 

    1/8"-27-PTF Straight Head Angle, Button Head Grease Fitting, Zinc-Plated Steel, 49/64"L, 8000 psi, P

  • Item # 5PU34
  • Mfr. Model # 5PU34
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Heat-treated springs and ball check at surface provide superior performance.
Show More Close
 

Technical Specifications

Item # 5PU34
Mfr. Model # 5PU34
UNSPSC #40141736
Catalog Page 935
Shipping Weight 0.38 lbs
Country of Origin United Kingdom *
Item Grease Fitting
Grease Fitting Style Button Head
Fitting Material Steel
Fitting Finish Zinc-Plated
Fitting Head Angle Straight
Fitting Thread Size 1/8"-27
Fitting Thread Type PTF
Overall Length 49/64"
Max. Pressure 8000 psi
Meets/Exceeds SAE J-534-C and DIN 71412

* This product's country of origin is subject to change

Compliance and Restrictions