Check Availability
  • KING AIRWAY 

    Airway,Cuffed,Plastic,0.22 lb.,PK10

  • Item # 36UP32
  • Mfr. Model # KLTSD425
Airway,Cuffed,Plastic,0.22 lb.,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36UP32
Mfr. Model # KLTSD425
UNSPSC #42271913
Shipping Weight 1.7 lbs
Country of Origin Malaysia *
Item Airway
Type Cuffed
Material Plastic
Color Clear
Size Adult
Length 11"
Width 1"
Height 1-51/64"
Weight 0.22 lb.
Disposable Yes
Packaged In Sterile Package
Green Environmental Attribute Does not Contain Formaldehyde
Green Certification or Other Recognition Energy Aware
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale. 

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale.

Show More Close