This item has been discontinued.  For alternate products call 1-800-217-6872.

  • KING AIRWAY 

    Airway, Cuffed, Plastic, 0.18 lb., PK10

  • Item # 36UP29
  • Mfr. Model # KLTD205
Airway, Cuffed, Plastic, 0.18 lb., PK10

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36UP29
Mfr. Model # KLTD205
UNSPSC #42271913
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Airway
Type Cuffed
Material Plastic
Color Clear
Size Adult
Length 11"
Width 51/64"
Height 1-1/32"
Weight 0.18 lb.
Disposable Yes
Packaged In Sterile Package
Green Environmental Attribute Does not Contain Formaldehyde
Green Certification or Other Recognition Energy Aware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Energy Aware.