Check Availability
  • KINEDYNE 

    Vertical E-Track

  • Item # 22P621
  • Mfr. Model # 2019GRA
Vertical E-Track
Qty
  • Web Price
    $33.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22P621
Mfr. Model # 2019GRA
UNSPSC #31162108
Catalog Page 1107
Shipping Weight 13.0 lbs
Country of Origin USA *
Item 11 ga. Series E Track - Powder Coat
Material Steel
Mounting Style Bolt-On
Length 120"
Width 3-15/32"
Depth 7/16"
Finish Powder Coated
For Use With E-Track Accessories and Logistics Straps
Standards WSTDA, FMCSA
* This product's country of origin is subject to change

Compliance and Restrictions