Check Availability
  • KINEDYNE 

    Tie Down Strap, 20 ft.L x 2"W, 1500 lb. Load Limit, Adjustment: Ratchet

  • Item # 52XH71
  • Mfr. Model # 532011GRA
Tie Down Strap, 20 ft.L x 2"W, 1500 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tie-down strap is designed to help secure items in trailer/towing applications.
Show More Close
 

Technical Specifications

Item # 52XH71
Mfr. Model # 532011GRA
UNSPSC #31151904
Shipping Weight 4.4 lbs
Country of Origin USA *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 20 ft.
Cargo Tie Down Width 2"
Working Load Limit 1500 lb.
Breaking Strength 4400 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Gold
Cargo Tie Down End Type Spring E-Track
For Use With Logistic Straps, E-Track Accessories
Manufacturers Warranty Length 6 mo.
Standards CVSA Guidelines, CHP Standards, North American Standards, DOT Regulations And WSTDA Recommended Standards.
* This product's country of origin is subject to change

Compliance and Restrictions