Check Availability
  • KINEDYNE 

    Tie Down Strap, 40 ft.L x 2"W, 3335 lb. Load Limit, Adjustment: Ratchet

  • Item # 48PX27
  • Mfr. Model # 514084GRA
Tie Down Strap, 40 ft.L x 2"W, 3335 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kinedyne® Ratchet Cargo Strap are designed to handle most types of flatbed tie-down requirements. Adjustable strap allows webbing to to be shortened or lengthened to secure tightness for load securement. This standard ratchet strap has an 18" fixed end. Strap is labeled with working load limit.

• Includes fitting style flat hook
• Polyester body material
Show More Close
 

Technical Specifications

Item # 48PX27
Mfr. Model # 514084GRA
UNSPSC #31151904
Catalog Page 1105
Shipping Weight 6.59 lbs
Country of Origin USA *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 40 ft.
Cargo Tie Down Width 2"
Working Load Limit 3335 lb.
Breaking Strength 10,000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Zinc/Steel
Color Gold
Cargo Tie Down End Type J-Hook
For Use With Flat Beds
Manufacturers Warranty Length 6 mo.
Standards WSTDA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In