Check Availability
  • KINEDYNE 

    Tie Down Strap, 30 ft.L x 3"W, 5400 lb. Load Limit, Adjustment: Ratchet

  • Item # 48PX26
  • Mfr. Model # 553021GRA
Tie Down Strap, 30 ft.L x 3"W, 5400 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kinedyne® Ratchet Cargo Strap are designed to handle most types of flatbed tie-down requirements. Adjustable strap allows webbing to to be shortened or lengthened to secure tightness for load securement. This standard ratchet strap has an 18" fixed end. Strap is labeled with working load limit.

• Includes fitting style flat hook
• Polyester body material
Show More Close
 

Technical Specifications

Item # 48PX26
Mfr. Model # 553021GRA
UNSPSC #31151904
Catalog Page 1105
Shipping Weight 12.7 lbs
Country of Origin China *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 30 ft.
Cargo Tie Down Width 3"
Working Load Limit 5400 lb.
Breaking Strength 16,200 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Gold
Cargo Tie Down End Type Flat Hook
For Use With Flat Beds
Manufacturers Warranty Length 6 mo.
Standards WSTDA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms