Check Availability
  • KINEDYNE 

    Tie Down Strap, 20 ft.L x 2"W, 1000 lb. Load Limit, Adjustment: Ratchet

  • Item # 22P615
  • Mfr. Model # 642001GRA
Tie Down Strap, 20 ft.L x 2"W, 1000 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tie-down strap features a 48" fixed end.
Show More Close
 

Technical Specifications

Item # 22P615
Mfr. Model # 642001GRA
UNSPSC #31151903
Catalog Page 1105
Shipping Weight 2.5 lbs
Country of Origin China *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 20 ft.
Cargo Tie Down Width 2"
Working Load Limit 1000 lb.
Breaking Strength 3000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Blue
Cargo Tie Down End Type Spring E-Track
Manufacturers Warranty Length 6 mo.
Standards CVSA Guidelines, CHP Standards, North American Standards, DOT Regulations And WSTDA Recommended Standards.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In