Check Availability
  • KINEDYNE 

    Tie Down Strap, 27 ft.L x 2"W, 3335 lb. Load Limit, Adjustment: Ratchet

  • Item # 22P577
  • Mfr. Model # 572720GRA
Tie Down Strap, 27 ft.L x 2"W, 3335 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tie-down strap features a 48" fixed end.
Show More Close
 

Technical Specifications

Item # 22P577
Mfr. Model # 572720GRA
UNSPSC #24101616
Catalog Page 1105
Shipping Weight 5.9 lbs
Country of Origin China *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 27 ft.
Cargo Tie Down Width 2"
Working Load Limit 3335 lb.
Breaking Strength 10,000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Zinc/Carbon Steel
Color Gold
Cargo Tie Down End Type Flat Hook
Manufacturers Warranty Length 6 months
Standards WSTDA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms