Check Availability
  • KINEDYNE 

    Tie Down Strap, 16 ft.L x 1"W, 835 lb. Load Limit, Adjustment: Ratchet

  • Item # 22P576
  • Mfr. Model # 711681/45PKGRA
Tie Down Strap, 16 ft.L x 1"W, 835 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tie-down strap features a 48" fixed end.
Show More Close
 

Technical Specifications

Item # 22P576
Mfr. Model # 711681/45PKGRA
UNSPSC #24101616
Catalog Page 1105
Shipping Weight 1.55 lbs
Country of Origin China *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 16 ft.
Cargo Tie Down Width 1"
Working Load Limit 835 lb.
Breaking Strength 2505 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Zinc/Carbon Steel
Color Blue
Cargo Tie Down End Type J-Hook
For Use With Multipurpose
Manufacturers Warranty Length 6 mo.
Standards WSTDA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms