Check Availability
  • KINEDYNE 

    Decking Beam, 92 In.L, 3-1/4 In.W

  • Item # 22P623
  • Mfr. Model # FE8000-12GRA
Decking Beam, 92 In.L, 3-1/4 In.W
Qty
  • Web Price
    $127.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22P623
Mfr. Model # FE8000-12GRA
UNSPSC #24102101
Catalog Page 1107
Shipping Weight 22.3 lbs
Country of Origin USA *
Item Decking Beam
Length 92"
Width 3-1/4"
Adjustment Range 92-15/16" to 102-1/5"
Material Aluminum
Tubing Shape Rectangular
Tubing Size 2-3/5" x 3-1/5"
End Pads "Not Included"
For Use With 22P617, 22P618, 22P621, Standard E Tracks and A Tracks
* This product's country of origin is subject to change

Compliance and Restrictions