Check Availability
  • KINEDYNE 

    Black Rubber Bungee Strap with S-Hooks, Bungee Length: 21"

  • Item # 48PX73
  • Mfr. Model # 2221NRGRA
Black Rubber Bungee Strap with S-Hooks, Bungee Length: 21"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48PX73
Mfr. Model # 2221NRGRA
UNSPSC #31151905
Shipping Weight 14.4 lbs
Country of Origin Sri Lanka *
Item - Bungees Bungee Strap
Stretched Bungee Length 32"
Bungee Length 21"
Bungee Material Rubber
Bungee End Type S-Hook
Bungee End Material Steel
Color Black
Bungee Width 3/4"
Bungee Thickness 1/4"
For Use With Tarps
Manufacturers Warranty Length 6 months
Hook Length 2-5/8"
Hook Opening 1"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In