Check Availability
  • KINEDYNE 

    Black EPDM Rubber Bungee Strap with S-Hooks, Bungee Length: 31"

  • Item # 48PX76
  • Mfr. Model # 2231EPDMGRA
Black EPDM Rubber Bungee Strap with S-Hooks, Bungee Length: 31"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48PX76
Mfr. Model # 2231EPDMGRA
UNSPSC #31151905
Shipping Weight 18.0 lbs
Country of Origin Sri Lanka *
Item - Bungees Bungee Strap
Stretched Bungee Length 47"
Bungee Length 31"
Bungee Material EPDM Rubber
Bungee End Type S-Hook
Bungee End Material Steel
Color Black
Bungee Width 3/4"
Bungee Thickness 1/4"
For Use With Tarps
Manufacturers Warranty Length 6 months
Hook Length 2-5/8"
Hook Opening 1"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In