Check Availability
  • KINEDYNE 

    Black EPDM Rubber Bungee Strap with S-Hooks, Bungee Length: 21"

  • Item # 48PX74
  • Mfr. Model # 2221EPDMGRA
Black EPDM Rubber Bungee Strap with S-Hooks, Bungee Length: 21"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48PX74
Mfr. Model # 2221EPDMGRA
UNSPSC #31151905
Shipping Weight 16.0 lbs
Country of Origin Sri Lanka *
Item - Bungees Bungee Strap
Stretched Bungee Length 32"
Bungee Length 21"
Bungee Material EPDM Rubber
Bungee End Type S-Hook
Bungee End Material Steel
Color Black
Bungee Width 3/4"
Bungee Thickness 1/4"
For Use With Tarps
Manufacturers Warranty Length 6 months
Hook Length 2-5/8"
Hook Opening 1"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms