Check Availability
  • KINDORF 

    Punched Standard 1-1/2" x 3/4" Strut Channel, SilverGalv Steel, 14 ga., 20 ft.

  • Item # 3ULY2
  • Mfr. Model # B 907 20 EG
Punched Standard 1-1/2" x 3/4" Strut Channel, SilverGalv  Steel, 14 ga., 20 ft.
Qty
  • Web Price
    $60.77 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Strut channel is designed so that a maximum of support and framing applications can be constructed with minimal labor and pieces.
Show More Close
 

Technical Specifications

Item # 3ULY2
Mfr. Model # B 907 20 EG
UNSPSC #39121202
Shipping Weight 17.1 lbs
Country of Origin USA *
Item Strut Channel
Strut Channel Material SilverGalv(TM) Steel
Strut Channel Style Standard
Slot Type Punched
Strut Channel Size 1-1/2" x 3/4"
Length 20 ft.
Gauge 14
Hole Spacing 1-1/2" Center to Center
Hole Size 9/16" Diameter
* This product's country of origin is subject to change

Compliance and Restrictions