Check Availability
  • KINDORF 

    Punched Standard 1-1/2" x 3" Strut Channel, Gold Galv-Krom(R) Steel, 12 ga., 10 ft.

  • Item # 3HAK9
  • Mfr. Model # B 903 10
Punched Standard 1-1/2" x 3" Strut Channel, Gold Galv-Krom(R) Steel, 12 ga., 10 ft.
Qty
  • Web Price
    $226.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Strut metal channel is designed to provide maximum support with minimal pieces and labor.
Show More Close
 

Technical Specifications

Item # 3HAK9
Mfr. Model # B 903 10
UNSPSC #39121202
Shipping Weight 26.0 lbs
Country of Origin USA *
Item Strut Channel
Strut Channel Material Gold Galv-Krom(R) Steel
Strut Channel Style Standard
Slot Type Punched
Strut Channel Size 1-1/2" x 3"
Length 10 ft.
Gauge 12
Hole Spacing 1-1/2" Center to Center
Hole Size 9/16" Diameter
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.