Check Availability
  • KIMTECH 

    W4 Polypropylene Cleanroom Wipes, 100 Ct. 9" x 9" Sheets, White

  • Item # 2VHX4
  • Mfr. Model # 33390
W4 Polypropylene Cleanroom Wipes, 100 Ct. 9" x 9" Sheets, White Cleanroom Wipes,9" x 9" ,PK5 Cleanroom Wipes,9" x 9" ,PK5 Cleanroom Wipes,9" x 9" ,PK5 Cleanroom Wipes,9" x 9" ,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

KIMTECH® Pure® W4 Critical Task Wipers are designed specifically for ISO Class 4 and higher cleanrooms. These disposable, dry wipes are ideal for use in pharmaceutical, high-tech, biotechnology and medical device industries. Cleanroom wipes are made of absorbent polypropylene with a unique, low-lint, textured surface. Flat, anti-static double bag dispensing.
Show More Close
 

Technical Specifications

Item # 2VHX4
Mfr. Model # 33390
UNSPSC #47131502
Catalog Page 1492
Shipping Weight 5.9 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Soft Pack
Product Color White
Sheet Size 9" x 9"
Number of Sheets 100
Material Polypropylene
Product Series W4
Self-Dispensing Package No
Containers per UOM 5
Features Each white wiper measures 9" x 9" Kimtech Pure W4 Wipers are made with a 100% polypropylene base sheet, which is low lint for environments where "lint free" standards are important Acid-, base- and solvent-resistant with straight, clean knife-cut edges These disposable wipers are recommended for ISO Class 4 and higher clean rooms
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms