Check Availability
  • KIMTECH 

    Spunlace Disposable Wipes, 225 Ct. 7" x 7" Sheets, White

  • Item # 2LVD1
  • Mfr. Model # 06193
Spunlace Disposable Wipes, 225 Ct. 7" x 7" Sheets, White Disposable Wipes,7 In. x 7 In.,White,PK6 Disposable Wipes,7 In. x 7 In.,White,PK6 Disposable Wipes,7 In. x 7 In.,White,PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

KIMTECH PrepĀ® SCOTTPureĀ® Critical Task Wipers are designed for cleaning and disinfecting in clean manufacturing areas, and the healthcare and printing industries. These disposable wipes are made of low-lint rayon/polyester spunlace with a cloth-like softness and high absorbency, and work well with solvents. Convenient center-pull roll delivers one-at-a-time dispensing and is poly-wrapped to protect the roll.
Show More Close
 

Technical Specifications

Item # 2LVD1
Mfr. Model # 06193
UNSPSC #47131502
Catalog Page 1492
Shipping Weight 7.6 lbs
Country of Origin USA *
Wiper Classification Limited Use
Item Disposable Wipes
Dispensing Form Centerpull Roll
Product Color White
Sheet Size 7" x 7"
Number of Sheets 225
Roll Length 131 ft.
Material Spunlace
Self-Dispensing Package Yes
Ply 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms