This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • KIMTECH 

    Rayon/Polyester Aviation Cleaning Wipes, 50 Ct. 12" x 23" Sheets, White

  • Item # 31TW67
  • Mfr. Model # 28647
Rayon/Polyester Aviation Cleaning Wipes, 50 Ct. 12" x 23" Sheets, White Aviation Surface Preparation Wipes,Box Aviation Surface Preparation Wipes,Box Aviation Surface Preparation Wipes,Box

See alternate products available online.

Product Details

KIMTECH P3 Aviation Cleaning Wipes are specifically designed for surface preparation tasks in the aviation industry that require low-lint performance and low extractables. These aviation wipes are compatible with solvents, detergents, dilute acids, and bases commonly used in aviation. Wipes are very low linting, silicone free and antistatic in use. Made from a spunlace blend of rayon and polyester fibers and contain no glues, adhesives or binders. Meet requirements of AMS 3819C and BMS 15-5F specifications.
Show More Close
 

Technical Specifications

Item # 31TW67
Mfr. Model # 28647
UNSPSC #47131502
Shipping Weight 1.47 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Aviation Cleaning Wipes
Dispensing Form Flat Box, Folded
Product Color White
Sheet Size 12" x 23"
Number of Sheets 50
Roll Length No Roll
Material Rayon/Polyester
Self-Dispensing Package No
Containers per UOM 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms