Check Availability
  • KIMTECH 

    Polyester/Polyamide Aviation Cleaning Wipes, 100 Ct. 12" x 12" Sheets, White

  • Item # 49JT87
  • Mfr. Model # 44846
Polyester/Polyamide Aviation Cleaning Wipes, 100 Ct. 12" x 12" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

KIMTECH A2 Aviation Cleaning Wipes are the most durable aviation wipes specifically designed for abrasive surfaces. Made from durable, disposable polyester and polyamide microfiber spunlace, these aerospace cleaning wipes are ideal for use in areas that require low lint and extractables. Abrasive surface wipes are compatible with most solvents used in aviation (such as MEK, TCE, Acetone, MPK, and Isopropanol) for paint surface prep, engine maintenance and general-purpose cleaning.
Show More Close
 

Technical Specifications

Item # 49JT87
Mfr. Model # 44846
UNSPSC #47131502
Shipping Weight 1.8 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Aviation Cleaning Wipes
Dispensing Form Flat Box, Folded
Product Color White
Sheet Size 12" x 12"
Number of Sheets 100
Roll Length No Roll
Material Polyester/Polyamide
Self-Dispensing Package No
Ply 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms